Zoro Homepage
This item is Discontinued.
Hon Basyx Shelf, Hanging 30" VSH30GYGY

Shelf, Hanging 30" (Discontinued)

  • Mfr # VSH30GYGY
  • Zoro # G7733369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSH30GYGY
Zoro #
G7733369
UPC #
-
Country of Origin
United States

Details

Item
Shelf,Hanging 30"

Description

Shelf,Hanging 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.