Shop BATES
See all product information
Create Account
Men's Military/Tactical Boot, Composite Toe, EW, 8 in Height, Desert Tan
- Mfr # E02276
- Zoro # G5852156
product price:Â
$
169.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Height
8 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02276
- Zoro #
- G5852156
- UPC #
- 098681667841
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Footwear Width
- EW
- Height
- 8 in
- Heel Height
- 1/2 in
- Width
- EW
- Boot Height
- 8 in
- Shaft Height
- 8 in
- Fits Chest Size
- Moisture Wicking Lining to Keep your Feet Dry
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, EW, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.