Shop REFRIGIWEAR
See all product information
Create Account
Hiker Boot, Black, Women's, 8, B, PR
- Mfr # 1340CBLK080
- Zoro # G024159514
product price:Â
$
216.99
/pr
Free Shipping & Returns
Key Features
Metal Chip-Resisting Sole
No
CSA Standards Met
Puncture-Resistant Sole
Insole Material
Memory Foam
Midsole Technology
Puncture-Resistant Plate
Insulation Technology
Thinsulate(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1340CBLK080
- Zoro #
- G024159514
- UPC #
- 613983167396
- Country of Origin
- China
Dimensions
- Width
- B
- Overall Height
- 6 in
- Size
- 8
Description
Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Style Number 1340, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.