Shop BATES
See all product information
Create Account
Men's Military/Tactical Boot, Plain Toe, EW, 8 in Height, Black
- Mfr # E03140
- Zoro # G4952166
product price:Â
$
174.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03140
- Zoro #
- G4952166
- UPC #
- 018464235197
- Country of Origin
- China
Dimensions
- Size
- 8.5
- Footwear Width
- EW
- Height
- 8 in
- Heel Height
- 1/2 in
- Boot Height
- 8 in
- Shaft Height
- 8 in
- Width
- EW
- Fits Chest Size
- Durashocks(R) Energy Returning Outsole, Revolutionary Shock Absorbing Technology
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 8-1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03140, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.