Shop JJ KELLER
See all product information
Create Account
SAFEGEAR Full Brim Hard Hat, Vented, 4 Point Adjustable Ratchet Suspension, Class C, White, 1 Piece
- Mfr # 69994
- Zoro # G422760091
product price:Â
$
37.39
/ea
Key Features
Head Protection Material
High Density Polyethylene (HDPE)
Fits Hat Size
One Size
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69994
- Zoro #
- G422760091
- UPC #
- 755547034635
- Country of Origin
- United States
- Head Protection Material
- High Density Polyethylene (HDPE)
- Color
- White
Dimensions
- Fits Hat Size
- One Size
Description
Vented full brim hard hat from J.J. Keller SAFEGEAR provides qualityprotection. This safety helmet is ANSI/ISEA certified to keep you safe and compliant, with a 4-point ratchet suspension and an easy turn knob for 6.5-8 head size. Helmet also includes accessory slots to accommodate a variety of eye, face, and hearing products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.