Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 15 M

  • Mfr # E03164
  • Zoro # G104206015

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03164
Zoro #
G104206015
UPC #
194917894286
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18, ASTM F2913
Footwear Sole Pattern
Lug, Multi Directional Lug
Insulated
No
Style Number
E03164
Shineable Toe
Yes
Completely Non Metallic
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Midsole Material
EVA
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical Boot
Last Number or Name
3164
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Waterproof
No
Puncture Resistant Insole
No
Removable Insole
Yes
Static Dissipative
No
Upper Material Description
Full-Grain Leather
Waterproof Type
None
Conductive
No
Footwear Shank Type
Nylon
Insulation Type
None
Chain Saw Cut Resistant
No
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Midsole Technology
Energy Returning
Closure Type
Zipper
Construction
Stitched
Outsole Technology
Rubber
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Closure
Side Zipper
Heel Definition
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Footwear Construction
Stitched
Resists
Oils, Slips
Wide Toe Cap
No
All-Leather Upper
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Slip Resistant
Yes
Footwear Construction Type
Strobel
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Chemical-Resisting Sole
No
Includes Shank
Yes
Upper Material
Leather
For Outdoor Traction
Yes
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Insole System
Polyurethane
Toe Cap Material
Composite
Upper Color
Black
Military and Tactical Application
Tactical
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 15, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.