Shop MIDWEST RAKE
See all product information
Create Account
Overshoe, Black, XL, Rubber
- Mfr # 46163
- Zoro # G4597297
product price:Â
$
79.19
/pr
Key Features
Size
XL
Closure Type
slip on
Satra Slip Test Results- Dairy Tile Wet
0.46
Features
Hands Free no Straps or Buckles, No Tread or Heel Marks
Closure
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46163
- Zoro #
- G4597297
- UPC #
- 046385461630
- Country of Origin
- Viet Nam
- Item
- Fishing Shoes
- Closure Type
- slip on
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Features
- Hands Free no Straps or Buckles, No Tread or Heel Marks
- Closure
- Slip-On
- Outsole Material
- Rubber
- Style Number
- 46163
- Footwear Sole Pattern
- Flat
- Gender
- Unisex
- Insulated
- No
- Color
- Black
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Size
- XL
- For Mens Shoe Size - Maximum
- 16
- For Mens Shoe Size - Minimum
- 12
- Fits Chest Size
- Hands Free no Straps or Buckles, No Tread or Heel Marks
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Overshoe, Foot, Footwear Sole Pattern Flat, Toe Type Not Applicable, Black, Style Number 46163, Boot Height Not Applicable, Unisex, Size XL, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.