Shop BATES

Women's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 6 M

  • Mfr # E03560
  • Zoro # G204206021

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03560
Zoro #
G204206021
UPC #
194917855041
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Shineable Toe
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insulated
No
Non Metallic Upper
Yes
Style Number
E03560
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical Boot
Electrical Hazard Rated
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Not Rated
Last Number or Name
3560
Footwear Sole Pattern
Lug, Multi Directional Lug
Waterproof
No
Shank Material
Nylon
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
None
Conductive
No
Static Dissipative
No
Chain Saw Cut-Resistant
No
Military and Tactical Application
Tactical
Wide Toe Cap
No
Insole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Closure Type
Lace Up
Upper Material
Leather
Slip Resistant
Yes
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Resists
Oils, Slips
Insole System
Polyurethane
Footwear Shank
Yes
Footwear Construction
Stitched
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Includes Metatarsal Guard
No
Includes Shank
Yes
ASTM Standards Met
Electrical Hazard (EH)
Outsole Technology
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Footwear Construction Type
Strobel
Upper Color
Black
Midsole Technology
Energy Returning
Closure
Lace Up
Construction
Stitched
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 6, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03560, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.