Shop KASCO
See all product information
Create Account
ZA2P3 Pre-filter Retainer
- Mfr # 705006
- Zoro # G302693570
product price:Â
$
10.19
/ea
Key Features
Color
Black
Diameter
0.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 705006
- Zoro #
- G302693570
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Diameter
- 0.02
Details
- Item
- Pre-filter Retainer
- Color
- Black
Description
Pre-filter retainer holds the pre-filter (, sold separately) onto the ZA2P3 pesticide filter (, sold separately) for use with Kasco's T8 and T9 helmets.
Need more options?
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.