Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High Gloss Duty Oxford, Plain Toe, M, Black

  • Mfr # E022141

  • Zoro # G5854362


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E022141
Zoro #
G5854362
UPC #
098681653943
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
High Gloss Duty Oxford
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insulated
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Metal Chip Resisting Sole
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Military/Tactical
Static Dissipative
No
Style Number
E22141
Puncture Resistant Insole
No
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Midsole Material
TPU
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Upper Material
Leather / High Gloss
Resists
Skid, Oil
Metatarsal Guard
No
Ninety Degree Heel
No
Insulation Type
None
Upper Material Description
Leather/Mesh
Waterproof Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 15, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E22141, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.