Zoro Homepage

Men's High Gloss Duty Oxford, Plain Toe, W, Black

  • Mfr # E022141

  • Zoro # G4949987


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E022141
Zoro #
G4949987
UPC #
098681654001
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Item
High Gloss Duty Oxford
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Predominant Footwear Color
Black
Shank Material
Fiberglass
Wide Toe Cap
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Conductive
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Footwear Style
Military/Tactical
Puncture Resistant Insole
No
Liner Material
Mesh
Removable Insole
Yes
Midsole Material
TPU
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Waterproof
No
Shineable Toe
Yes
Footwear Shank Type
Fiberglass
Style Number
E22141
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Max. Heat Rating
Not Rated
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
Leather / High Gloss
Insulation Type
None
Waterproof Type
None
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E22141, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.