Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High Gloss Duty Oxford, Plain Toe, W, Black

  • Mfr # E022141

  • Zoro # G4950023


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E022141
Zoro #
G4950023
UPC #
098681654049
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Item
High Gloss Duty Oxford
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Static Dissipative
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Footwear Style
Military/Tactical
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Style Number
E22141
Upper Material
Leather / High Gloss
Metatarsal Guard
No
Resists
Skid, Oil
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh
Insulation Type
None
Waterproof Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 11-1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E22141, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.