Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High Gloss Duty Oxford, Plain Toe, W, Black

  • Mfr # E022141

  • Zoro # G5854371


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E022141
Zoro #
G5854371
UPC #
098681653950
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Item
High Gloss Duty Oxford
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Midsole Material
TPU
Shineable Toe
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof
No
Wide Toe Cap
No
Removable Insole
Yes
Style Number
E22141
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
Military/Tactical
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
Leather / High Gloss
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Waterproof Type
None
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 7, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E22141, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.