Zoro Homepage

Men's Military/Tactical Boot, 11.5 M, 8 in Height, Black

  • Mfr # E03140

  • Zoro # G4952157


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03140
Zoro #
G4952157
UPC #
018464229356
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03140, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.