Men's Military/Tactical Boot, 6 M, 11 in Height, Black
Mfr # E02184
Zoro # G5851754
product price: $189.95
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Material
Upper: Durable Leather; Midsole: TPU; Outsole: Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Zipper: Nylon
Toe Type
Plain
Height
11 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E02184
Zoro #
G5851754
UPC #
018469188740
Country of Origin
China
Dimensions
Size
6
Footwear Width
M
Height
11 in
Heel Height
Less Than 1/2 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 6, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.