Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Composite Toe, EW, 8 in Height, Desert Tan

  • Mfr # E02276

  • Zoro # G5852217


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
8 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02276
Zoro #
G5852217
UPC #
098681668053
Country of Origin
China

Dimensions

Size
12
Footwear Width
EW
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace / Zipper
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
ASTM Footwear Class
F2413 11; F2413 18 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
No
Standards
ASTM
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Military/Tactical
Waterproof
No
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Conductive
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E02276
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Resists
Slip
Upper Material
Warrior Leather / Nylon
Upper Material Description
Leather/Nylon
Insulation Type
None
Waterproof Type
None
Ninety Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 12, EW, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.