Zoro Homepage

Men's Military/Tactical Boot, Plain Toe, EW, 11 in Height, Black

  • Mfr # E02184

  • Zoro # G5851991


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
EW
Toe Type
Plain
Height
11 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02184
Zoro #
G5851991
UPC #
018473706220
Country of Origin
China

Dimensions

Size
11
Footwear Width
EW
Height
11 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Closure Type
Lace / Side Zip
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Style Number
E02184
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Waterproof
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Footwear Style
Military/Tactical
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Shineable Toe
Yes
Conductive
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
Leather
Insulation Type
None
Ninety Degree Heel
No
Waterproof Type
None
Upper Material Description
Leather
Series
Paratrooper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.