Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, 4 M

  • Mfr # E03164

  • Zoro # G204205970


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03164
Zoro #
G204205970
UPC #
195017659973
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Black
Last Number or Name
3164
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Insulation Weight
None
Non Metallic Upper
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug, Multi Directional Lug
Shank Material
Nylon
Puncture Resistant Insole
No
Standards
ASTM F2413-18, ASTM F2913
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Style Number
E03164
Oil Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Mesh, Nylon
Footwear Style
Military/Tactical
Removable Insole
Yes
Static Dissipative
No
Upper Material Description
Full-Grain Leather
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
None
Conductive
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 4, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.