Mltry/TcticlBoot, Blk, Mn12M, SideZipper, PR
- Mfr # E03182
- Zoro # G723943247
product price:Â
$
137.99
/pr
Free Shipping & Returns
Key Features
Waterproof Type
Waterproof Membrane
Heel Height
11 mm
Gender
Men's
Completely Non Metallic
Yes
Style Number
E03182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Heel Height
- 11 mm
- Size
- 12
- Footwear Width
- M
- Width
- M
- Shaft Height
- 8 in
- Boot Height
- 8 in
- Height
- 8 in
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E03182, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.