Shop BATES
See all product information
Create Account
Mltry/TcticlBoot, Blk, Mn81/2EW, SdeZppr, PR
- Mfr # E03186
- Zoro # G423943264
product price:Â
$
137.99
/pr
Free Shipping & Returns
Key Features
Conductive
No
Closure Type
Zipper
Standards
ASTM F2413-18, ASTM F2913
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Last Number or Name
Tactical Sport 2 Tall Side Zip DRYGuard Composite Toe EH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Heel Height
- 11 mm
- Height
- 8 in
- Size
- 8-1/2
- Boot Height
- 8 in
- Width
- EW
- Footwear Width
- EW
- Shaft Height
- 8 in
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 8-1/2
- Size - Alpha
- 8-1/2
- Container Size
- 8-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E03186, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.