Shop BATES
See all product information
Create Account
OxfordShoe, Black, Men's111/2M, LaceUp, PR
- Mfr # E01840
- Zoro # G123939376
product price:Â
$
97.79
/pr
Key Features
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Outsole Material
Polyurethane
Standards
ASTM 2913-19
Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Footwear Width
- M
- Width
- M
- Height
- 14 in
- Size
- 11-1/2
- Fits Chest Size
- Contemporary LAST, Moisture Wicking Lining, Two-Needle Stitched Upper
- Bottle Size
- 11-1/2
- Size - Alpha
- 11-1/2
- Container Size
- 11-1/2
Description
Oxford Shoe, Footwear Style Oxford Shoe, 11-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 14 in Height, Black, Style Number E01840, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.