Zoro Homepage

Women's Boots, 10 M, Black

  • Mfr # E22741

  • Zoro # G5854782


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22741
Zoro #
G5854782
UPC #
098681653615
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Footwear Style
Military/Tactical
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Style Number
E22741
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Waterproof
No
Insulated
No
Conductive
No
Removable Insole
Yes
Static Dissipative
No
Shineable Toe
Yes
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Midsole Material
TPU
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Resists
Skid, Oil
Upper Material
Pormeric

Description

Boots, Footwear Style Military/Tactical, 10, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, High Gloss Black, Style Number E22741, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.