Zoro Homepage

Women's Boots, 7 M, Black

  • Mfr # E22741

  • Zoro # G5854764


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22741
Zoro #
G5854764
UPC #
098681653554
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Wide Toe Cap
No
Insulated
No
Waterproof
No
Footwear Shank Type
Fiberglass
Shank Material
Steel
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Midsole Material
TPU
Shineable Toe
Yes
Footwear Style
Military/Tactical
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Style Number
E22741
Liner Material
Mesh
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Upper Material
Pormeric
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 7, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, High Gloss Black, Style Number E22741, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.