Zoro Homepage

Women's Boots, 8.5 M, Black

  • Mfr # E22741

  • Zoro # G5854773


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22741
Zoro #
G5854773
UPC #
098681653585
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Style
Military/Tactical
Oil Resisting Sole
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Insulated
No
Non-Marking Sole
Yes
Shank Material
Steel
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Waterproof
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E22741
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
Pormeric

Description

Boots, Footwear Style Military/Tactical, 8 1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, High Gloss Black, Style Number E22741, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.