Zoro Homepage

Women's Boots, 9.5 M, Black

  • Mfr # E22741

  • Zoro # G5857153


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22741
Zoro #
G5857153
UPC #
098681653608
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Closure Type
Lace
Style Number
E22741
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Liner Material
Mesh
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Military/Tactical
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Skid, Oil
Upper Material
Pormeric
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical Boot, 9 1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, High Gloss Black, Style Number E22741, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.