Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G0542972| Mfr #: 1JEP2

$57.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542972 Mfr #: 1JEP2
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfaceDoor Leaf Height: 72"
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 3/16"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 2"
Door Leaf Width: 2"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews