Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PB49
Zoro #
G1509042
UPC #
190735045565
Country of Origin
China
Dimensions
Door Leaf Height
6 in
Door Leaf Thickness
0.104 in
Door Leaf Width
2 1/16 in
Frame Leaf Width
1 7/8 in
Frame Leaf Height
4 1/4 in
Frame Leaf Thickness
0.104 in
Details
Corners
Round
Item
Tee Hinge
Finish
Black Enamel
Holes per Leaf
4
Ligature Resistant
No
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Non Removable Pin Type; Hinge with Wider Leaves and Larger Pin Diameter Provide Extra Strength and Support
Bearing Type
Plain
Pin Type
Nonremovable
Hardware
Included
Pin Material
Steel
Holes
With
Description
Tee Hinge, Steel Material, Black Enamel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 4 1/4 in Frame Leaf Height, 2 1/16 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.104 in Door Leaf Thickness, 0.104 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.