Shop LIFTCHARGER
See all product information
Create Account
Batteries and Charger Combo for Bruno Elan SRE-3000 3050 replace OEM-2401B
- Mfr # BRC-2401-2B3A
- Zoro # G715086433
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
For Use With
Bruno SRE-3000,3050 Stair Lift
Features
Automatic Charging
Includes
(1) Stairlift Charging Adapte, (2)Batteries
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRC-2401-2B3A
- Zoro #
- G715086433
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic, Copper, Steel
- For Use With
- Bruno SRE-3000,3050 Stair Lift
- Features
- Automatic Charging
- Includes
- (1) Stairlift Charging Adapte, (2)Batteries
- Voltage
- 24V
- Application
- Charging Stair Lift
- Voltage (DC)
- 24V DC
- Battery Included
- Yes
Description
Battery charger AC Power Adapter and Two Rechargeable Replacment Batteries for Bruno Elan Stair Lift SRE-3000 and 3050 stairlift model.
- • Battery charger, and two batteries for Bruno Stair Lift SRE-3000 and 3050 stairlift models.
- • Charger replace OEM-2401, OEM-2401B (BCR-24022) charger adapter with better reliability and performance. Two batteries replace original model inside the stair chair.
- • Generous 12 Ft. long cable with good raching range to power outlet.
- • Assembly and its components are UL/ETL certified.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.