Bruno Elan Stairlift Charger for SRE-3000 replace OEM-2401, OEM-2401B, BCR-24022
- Mfr # BRC-2401
- Zoro # G715086419
product price:
$
82.69
/ea
Key Features
Includes
(1) Stairlift Charging Adapter
Voltage (DC)
24V DC
Voltage
24V
Material
Plastic, Copper, Steel
Application
Charging Stair Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRC-2401
- Zoro #
- G715086419
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- (1) Stairlift Charging Adapter
- Voltage (DC)
- 24V DC
- Voltage
- 24V
- Material
- Plastic, Copper, Steel
- Application
- Charging Stair Lift
- For Use With
- Bruno SRE-3000,3050 Stair Lift
- Features
- Automatic Charging
- Battery Included
- No
Description
Battery charger, AC power adapter for Bruno Elan Stair Lift SRE-3000 and 3050 stairlift models. It replace OEM-2401, OEM-2401B BCR-24022 charger adapter with better reliability and performance.
- • Battery charger, AC power adapter for Bruno Stair Lift SRE-3000 and 3050 stairlift models.
- • It replace OEM-2401, OEM-2401B (BCR-24022) charger adapter with better reliability and performance
- • Generous 12 Ft. long cable with good raching range to power outlet
- • Assembly and its components are UL/ETL certified.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.