This item is Discontinued.

Battery Center 1.2-Volt 1800 mAh Replacement for the Wahl 745800 Nickel Cadmium Nicad Battery Rechargeable 192404496470

This item is Discontinued.

Battery Center

1.2-Volt 1800 mAh Replacement for the Wahl 745800 Nickel Cadmium Nicad Battery Rechargeable (Discontinued)

Mfr # 192404496470
Zoro # G010022044
UPC # 192404496470
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192404496470
Zoro #
G010022044
UPC #
192404496470
Country of Origin
United States

Description

Rechargeable 1.2-Volt 1,800 mAh nickel cadmium NiCd flat top battery replacement for the Wahl 745800 battery. This battery is used for rebuilding Tools, RC, Electric Boats, Airsoft battery packs as well as used in Medical equipment and other Industrial/Commercial equipment as well as other applications. This battery meets or exceeds the Wahl 745800 battery specifications defined by the Original Equipment Manufacturer, but at a much lower price. This battery typically has 20% to 40% more capacity than other regularly available batteries of the same size and can support up to 500 charge discharge cycles or 5-year standby power under normal conditions. Nickel cadmium batteries are commonly found in emergency lighting, alarm/security systems, backup power devices and other electrical devices.1.2-Volt nickel cadmium replacement batteryCapacity: 1,800 mAh Slight differences of a 100 mAh up or down should be almost unnoticeable, this battery will work just fine in these casesMeets or exceeds OEM specificationsItem includes wiring harness and connector shownNickel cadmium NiCad battery rechargeableCommonly used in emergency lighting, exit signs as well as other devices. Proposition 65 Information WARNING: CALIFORNIA PROPOSITION 65 WARNING Batteries, battery terminals, and related accessories can expose you to chemicals including Cadmium and Cadmium compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to https://www.p65warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.