Shop BATTERY CLERK
See all product information
Create Account
AJC 12V 100Ah Sealed Lead Acid Battery
- Mfr # UPG-UB121000 (45978)
- Zoro # G104912107
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
6.8 in
Depth
13 in
Height
8.5 in
Weight
65.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPG-UB121000 (45978)
- Zoro #
- G104912107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.8 in
- Depth
- 13 in
- Height
- 8.5 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 65.1 lb
- Terminal Type - Batteries
- NB
- Capacity
- 100Ah
- Voltage - Batteries
- 12V
Description
Ajc upg ub121000 (45978) 12v 100ah sealed lead acid battery features: ajc brand replacement compatible with a upg ub121000 (45978) sealed lead acid battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by upg.