AJC 12V 7.2Ah Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC BATTERY-12 VOLT 7.2AH

  • Zoro # G404908619


product price:  $79.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC BATTERY-12 VOLT 7.2AH
Zoro #
G404908619
UPC #
-
Country of Origin
China

Description

Ajc 12v 7.2ah sealed lead acid - agm - vrla battery features: ajc 12v 7.2ah sealed lead acid - agm - vrla battery voltage: 12 (12 volts) capacity: 7.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.