AJC 12V 9AH SEALED LEAD ACID - AGM - VRLA BATTERY

  • Mfr # AJC BATTERY-12 VOLT 9AH

  • Zoro # G404908442


product price:  $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC BATTERY-12 VOLT 9AH
Zoro #
G404908442
UPC #
-
Country of Origin
China

Description

Ajc 12v 9ah sealed lead acid - agm - vrla battery features: ajc 12v 9ah sealed lead acid - agm - vrla battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.