
AJC 21st Century Scientific 1FL Wheelchair Replacement Battery 100Ah, 12V, NB
Mfr # AJC-D100S-J-2-196584
Zoro # G508626983
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
100Ah
Height
8.7 in
Depth
13.07 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D100S-J-2-196584
Zoro #
G508626983
UPC #
688624248093
Country of Origin
Viet Nam
Dimensions
Height
8.7 in
Depth
13.07 in
Details
Voltage - Batteries
12V
Capacity - Batteries
100Ah
Terminal Type - Batteries
NB
Weight
69 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Description
Features: ajc replacement compatible with 21st century scientific 1fl wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by 21st century scientific
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.