
AJC Acme 12V 5 Ah 12V 4.5Ah Alarm Battery
Mfr # 12V-5-Ah-Acme-12V-4.5Ah-A
Zoro # G904910198
product price:Â $39.49
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Height
3.9 in
Battery Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12V-5-Ah-Acme-12V-4.5Ah-A
Zoro #
G904910198
UPC #
-
Country of Origin
China
Dimensions
Height
3.9 in
Depth
3.5 in
Details
Voltage - Batteries
12V
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
3.2 lb
Description
Ajc acme 12v 5 ah 12v 4.5ah alarm battery features: ajc brand replacement compatible with a acme 12v 5 ah alarm battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by acme.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.