Shop BATTERY CLERK
See all product information
Create Account
AJC Acme Medical System 1500 Medical Replacement Battery 1.3Ah, 12V, F1
- Mfr # AJC-D1.3S-V-0-190220
- Zoro # G708626790
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.69 in
Height
2.05 in
Capacity
1.3Ah
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D1.3S-V-0-190220
- Zoro #
- G708626790
- UPC #
- 688624247454
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.69 in
- Height
- 2.05 in
- Length
- 3.82 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 1.3Ah
- Terminal Type - Batteries
- F1
- Voltage - Batteries
- 12V
Description
Features: ajc replacement compatible with acme medical system 1500 medical battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by acme medical
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.