Shop BATTERY CLERK
See all product information
Create Account
AJC ActiveCare Spitfire EX 1420 SPITFIRE142016 12V 18Ah Wheelchair Battery
- Mfr # Spitfire-EX-1420-142016FS21-ActiveCare-
- Zoro # G904915742
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3 in
Capacity
18Ah
Height
6 in
Terminals
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Spitfire-EX-1420-142016FS21-ActiveCare-
- Zoro #
- G904915742
- UPC #
- 740737269263
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 18Ah
- Terminals
- NB
- Voltage
- 12V
Dimensions
- Width
- 3 in
- Height
- 6 in
- Length
- 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.