AJC ADT Vista 20SE 12V 8Ah Alarm Battery

  • Mfr # Vista-20SE-ADT-12V-8Ah-A

  • Zoro # G904915704


product price:  $65.49
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
8Ah
Height
3.7 in
Depth
6 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Vista-20SE-ADT-12V-8Ah-A
Zoro #
G904915704
UPC #
740737358707
Country of Origin
China

Dimensions

Height
3.7 in
Depth
6 in

Details

Voltage - Batteries
12V
Capacity - Batteries
8Ah
Terminal Type - Batteries
F1
Weight
5.1 lb
Battery Chemistry
Sealed Lead Acid (AGM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.