This item is Discontinued.

Battery Clerk AJCÂ Altered Electric Skateboards M6 800 Green Machine 12V 12Ah Battery SkateboardsM6800GreenMachineAltanticEle

This item is Discontinued.

Battery Clerk

AJCÂ Altered Electric Skateboards M6 800 Green Machine 12V 12Ah Battery (Discontinued)

Mfr # SkateboardsM6800GreenMachineAltanticEle
Zoro # G705569960
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SkateboardsM6800GreenMachineAltanticEle
Zoro #
G705569960
UPC #
-
Country of Origin
China

Description

Ajc altered electric skateboards m6 800 green machine 12v 12ah battery features: ajc brand replacement compatible with a altantic electric skateboards m6 800 green machine scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by altantic electric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.