AJC Altronix AL1012ULXPD16CB 12V 12Ah Alarm Battery

  • Mfr # ALTRONIX-AL1012ULXPD16CB

  • Zoro # G904910563


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V
Weight
7.3 lb
Height
3.8 in
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALTRONIX-AL1012ULXPD16CB
Zoro #
G904910563
UPC #
-
Country of Origin
China

Dimensions

Height
3.8 in
Depth
6 in

Details

Voltage - Batteries
12V
Weight
7.3 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
Capacity - Batteries
12Ah

Description

Ajc altronix al1012ulxpd16cb 12v 12ah alarm battery features: ajc brand replacement compatible with a altronix al1012ulxpd16cb alarm battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by altronix.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.