AJC Altronix AL842ULADA Alarm Replacement Battery 12Ah, 12V, F2

  • Mfr # AJC-D12S-J-2-186168

  • Zoro # G708627223


product price:  $94.55
/ea
Free Shipping & Returns

Key Features

Voltage
12 Volts
Height
3.78 in
Battery Capacity
12Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D12S-J-2-186168
Zoro #
G708627223
UPC #
688624253561
Country of Origin
Viet Nam

Dimensions

Height
3.78 in
Length
5.94 in
Width
3.9 in

Details

Voltage
12 Volts
Battery Capacity
12Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
Number of batteries required for full replacement
2

Description

Features: ajc replacement compatible with altronix al842ulada alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.