AJC Altronix SMP5PMCTXPD8 Alarm Replacement Battery 7Ah, 12V, F1

  • Mfr # AJC-D7S-J-2-186405

  • Zoro # G708651488


product price:  $33.99
/ea

Key Features

Voltage
12 Volts
Height
3.7 in
Battery Capacity
7Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-J-2-186405
Zoro #
G708651488
UPC #
688624320386
Country of Origin
Viet Nam

Dimensions

Height
3.7 in
Length
5.94 in
Width
2.56 in

Details

Voltage
12 Volts
Battery Capacity
7Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Number of Cells - Battery
2

Description

Features: ajc replacement compatible with altronix smp5pmctxpd8 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.