Shop BATTERY CLERK
See all product information
AJC Amav Enterprise Power Rider 79529 6V 12Ah Wheelchair Battery
Mfr # AMAV ENTERPRISE-POWER RIDER 79529
Zoro # G104912510
product price:Â $48.15
/eaKey Features
Height
3.7 in
Width
2 in
Capacity
12Ah
Length
5.9 in
Voltage
6V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMAV ENTERPRISE-POWER RIDER 79529
Zoro #
G104912510
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Width
2 in
Length
5.9 in
Details
Capacity
12Ah
Voltage
6V
Chemistry
Sealed Lead Acid (AGM)
Terminals
F1
Description
Ajc amav enterprise power rider 79529 6v 12ah wheelchair battery features: ajc brand replacement compatible with a amav enterprise power rider 79529 wheelchair battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by amav enterprise.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.