
AJC Amstar AMS2000 Jump Starter Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-J-0-181571
Zoro # G308435891
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.16 in
Height
6.38 in
Capacity
35Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-D35S-J-0-181571
Zoro #
G308435891
UPC #
740737420541
Country of Origin
Viet Nam
Dimensions
Width
5.16 in
Height
6.38 in
Length
7.76 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Description
Features: ajc replacement compatible with amstar ams2000 jump starter battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by amstar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.