AJC APC 500 VA Industrial Din Rail UPS, SP500DR 12V 8Ah UPS Battery

  • Mfr # AJC-D8S-M-0-123633

  • Zoro # G504889641


product price:  $63.15
/ea

Key Features

Height
3.7 in
Depth
6 in
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D8S-M-0-123633
Zoro #
G504889641
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
6 in
Width
2.6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
8Ah
Weight
5.1 lb

Description

features: ajc brand replacement compatible with a apc 500 va industrial din rail ups ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.