
AJC APC Back-UPS 200 BK200B 6 Volt 4.5 Ah 6V 4.5Ah UPS Battery
Mfr # APC-BACK-UPS 200 BK200B
Zoro # G404891034
product price:Â $20.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APC-BACK-UPS 200 BK200B
Zoro #
G404891034
UPC #
-
Country of Origin
China
Description
Ajc apc back-ups 200 bk200b (6 volt 4.5 ah) 6v 4.5ah ups battery features: ajc brand replacement compatible with a apc back-ups 200 bk200b (6 volt 4.5 ah) ups battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.