AJC APC Back-UPS ES 350 BE350S BE350T 12V 3.2Ah UPS Battery

  • Mfr # AJC-D3.4S-B-0-144972

  • Zoro # G104890740


product price:  $36.29
/ea

Key Features

Height
2.3 in
Chemistry
Sealed Lead Acid (AGM)
Capacity
3.2Ah
Terminal Type - Batteries
F1
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D3.4S-B-0-144972
Zoro #
G104890740
UPC #
-
Country of Origin
China

Dimensions

Height
2.3 in
Width
2.6 in
Depth
5.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
3.2Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Weight
3.1 lb

Description

features: ajc brand replacement compatible with a apc back-ups es 350 be350s be350t ups battery voltage: 12 (12 volts) capacity: 3.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.