Shop BATTERY CLERK

AJC APC Back-UPS ES 500 U BE500U 12V 7Ah UPS Battery

  • Mfr # APC-BACK-UPS ES 500 U (BE500U)
  • Zoro # G804890972

product price: 
$
49.49
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APC-BACK-UPS ES 500 U (BE500U)
Zoro #
G804890972
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Voltage - Batteries
12V
Capacity
7Ah
Terminal Type - Batteries
F1

Description

Ajc apc back-ups es 500 u (be500u) 12v 7ah ups battery features: ajc brand replacement compatible with a apc back-ups es 500 u (be500u) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.