AJC APC BACK-UPS LS 500 BP500UC 12V 8Ah UPS Battery

  • Mfr # BACK-LS-500-BP500UC-APC-12V-8Ah-UPS

  • Zoro # G904890476


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BACK-LS-500-BP500UC-APC-12V-8Ah-UPS
Zoro #
G904890476
UPC #
-
Country of Origin
China

Description

Ajc apc back-ups ls 500 bp500uc 12v 8ah ups battery features: ajc brand replacement compatible with a apc back-ups ls 500 bp500uc ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.