
AJC APC Back-UPS Pro 1000VA BP1000 12V 12Ah UPS Battery
Mfr # Back-Pro-1000VA-BP1000-APC-12V-12Ah-UPS
Zoro # G804890798
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Terminal Type - Batteries
F2
Voltage - Batteries
12V
Depth
6 in
Weight
7.3 lb
Width
3.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Back-Pro-1000VA-BP1000-APC-12V-12Ah-UPS
Zoro #
G804890798
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Width
3.9 in
Height
3.8 in
Details
Terminal Type - Batteries
F2
Voltage - Batteries
12V
Weight
7.3 lb
Capacity
12Ah
Chemistry
Sealed Lead Acid (AGM)
Description
Ajc apc back-ups pro 1000va bp1000 12v 12ah ups battery features: ajc brand replacement compatible with a apc back-ups pro 1000va bp1000 ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.